Shop HOMEROOTS
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
67in White Wood Floating Mount TV Stand With Fireplace
- Mfr # 734221
- Zoro # G023438429
product price:Â
$
188.99
/ea
Key Features
Width
67 in
Finish
Glossy
Capacity
220
Stand Type
TV Stand
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734221
- Zoro #
- G023438429
- UPC #
- -
- Country of Origin
- China
- Finish
- Glossy
- Capacity
- 220
- Stand Type
- TV Stand
- Natural Variation Type
- Natural Wood Grain Color Variation
- Hutch Included
- No
- Material
- Manufactured Wood
- Color
- White
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Wood Type
- MDF
- Bridge Included
- No
Dimensions
- Width
- 67 in
- Height
- 11 in
- Length
- 9.1 in
Description
Experience entertainment right in the comfort of your own home with the 67-inch white wood floating mount tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 9.10-inch h x 67.00-inch w x 11.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.