60in Dark Brown Cabinet Enclosed Storage TV Stand
- Mfr # 332882
- Zoro # G123439357
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Material
Manufactured Wood
Height
15.75 in
Width
60 in
Capacity
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 332882
- Zoro #
- G123439357
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 24 in
- Height
- 15.75 in
- Width
- 60 in
Details
- Material
- Manufactured Wood
- Item
- TV Stands
- Capacity
- 100
- Stand Type
- TV Stand
- Color
- Dark Brown
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
Description
Experience entertainment right in the comfort of your own home with the 60-inch dark brown cabinet enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 24-inch H x 60-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.