65in Cream and Black Italian Leather Power Reclining Loveseat
- Mfr # 720491
- Zoro # G923439175
product price:Â
$
5,957.99
/ea
Key Features
Capacity
2
Reclining Type
Power
Length
39 in
Color
Black
Size
65" L x 41" D" x 39" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720491
- Zoro #
- G923439175
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Item
- Love Seats
- Reclining Type
- Power
- Color
- Black
- Upholstery Color
- Cream
- Recliner
- Yes
- Style
- Transitional
- Wood Species
- Not Wood
- Leg Material
- Metal
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Tufted Cushions
- No
- Finish
- Matte
- Upholstery Material
- Italian Leather
- Assembly Required
- Partial Assembly Needed
- Material
- Stainless Steel
- Shape
- Rectangular
Dimensions
- Length
- 39 in
- Size
- 65" L x 41" D" x 39" H
- Width
- 65 in
- Depth
- 41 in
Description
Made of top quality, supple leather, this 65-inch cream and black italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 65.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.