65in Light Gray and Black Italian Leather Power Reclining Loveseat
- Mfr # 720493
- Zoro # G523438332
product price:Â
$
5,957.99
/ea
Key Features
Color
Black
Reclining Type
Power
Depth
41 in
Length
39 in
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720493
- Zoro #
- G523438332
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Reclining Type
- Power
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Upholstery Color
- Light Gray
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Wood Species
- Not Wood
- Finish
- Matte
- Leg Material
- Metal
- Tufted Cushions
- No
- Material
- Stainless Steel
- Style
- Transitional
- Recliner
- Yes
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Item
- Love Seats
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 65 in
- Size
- 65" L x 41" D" x 39" H
Description
Superior construction from fabulously soft and high grade leather gives this 65-inch light gray and black italian leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 65.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.