65in Dark Gray and Black Italian Leather Power Reclining Loveseat
- Mfr # 720492
- Zoro # G723438187
product price:Â
$
5,957.99
/ea
Key Features
Wood Species
Not Wood
Recliner
Yes
Tufted Cushions
No
Upholstery Material
Italian Leather
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720492
- Zoro #
- G723438187
- UPC #
- -
- Country of Origin
- China
- Wood Species
- Not Wood
- Recliner
- Yes
- Tufted Cushions
- No
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Item
- Love Seats
- Shape
- Rectangular
- Material
- Stainless Steel
- Color
- Black
- Leg Material
- Metal
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Dark Gray
- Reclining Type
- Power
- Hand Crafted
- No
- Style
- Transitional
Dimensions
- Depth
- 41 in
- Size
- 65" L x 41" D" x 39" H
- Width
- 65 in
- Length
- 39 in
Description
Made of top quality, supple leather, this 65-inch dark gray and black italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 65.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.