Shop HOMEROOTS
See all product information
Create Account
67in Black Wood Pantry Or Storage Closet
- Mfr # 546397
- Zoro # G223439325
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Depth
11.9 in
Wood Species
Pine
Finish
Matte
Includes
No
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546397
- Zoro #
- G223439325
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Pantry Cabinets
- Wood Species
- Pine
- Finish
- Matte
- Includes
- No
- Style
- Modern
- Number of Adjustable Shelves
- 5
- Material
- Manufactured Wood
- Color
- Black
Dimensions
- Depth
- 11.9 in
- Width
- 23.6 in
Description
This 67-inch black wood pantry or storage closet is a practical and function answer to your storage needs. Crafted from high-quality manufactured wood, this pantry cabinet combines durability with a sleek modern design. The rich black finish adds a contemporary touch to any kitchen, making it a stylish addition to your home decor. With five spacious shelves, it offers ample storage space for all your kitchen essentials, from canned goods to small appliances. The versatile design allows it to fit seamlessly into any corner or wall, providing both functionality and an organized aesthetic. Enjoy the perfect blend of style and practicality with this essential piece. 66.80-inch h x 23.60-inch w x 11.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.