Solid Iron Black Body White Marble Top Kitchen Island With 4 Drawer
- Mfr # 380614
- Zoro # G323440641
product price:Â
$
3,679.99
/ea
Key Features
Shape
Rectangular
Color
Gray
Material
Iron
Depth
58 in
Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380614
- Zoro #
- G323440641
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 58 in
- Width
- 32 in
Details
- Shape
- Rectangular
- Color
- Gray
- Material
- Iron
- Item
- Kitchen Carts-Islands
Description
In a busy household, you need to be smart about how you organize your kitchen space. Fortunately, this solid iron black body white marble top kitchen island with 4 drawer will help you provide extra counter space for food preparation, cooking, and serving. Made of a combination of durable iron and solid wood, this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Maximize your space with this multi- functional and good looking kitchen island. 36.5-inch h x 32-inch w x 58-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.