Brown 41in Kitchen Island With Storage
- Mfr # 474091
- Zoro # G423439705
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Depth
27.5 in
Material
Manufactured Wood
Shape
Rectangular
Color
Brown
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 474091
- Zoro #
- G423439705
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 27.5 in
- Width
- 40.5 in
Details
- Material
- Manufactured Wood
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Color
- Brown
- Finish
- Natural
Description
This brown 41-inch kitchen island with storage marks the beginning of a new era for kitchen decor. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Maximize your space with this multi- functional and good looking kitchen island. 27.5-inch h x 40.5-inch w x 27.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.