White and Brown 59in Kitchen Island With Storage
- Mfr # 477876
- Zoro # G223440178
product price:Â
$
704.99
/ea
Key Features
Depth
25.19 in
Shape
Rectangular
Finish
Wood
Color
Brown, White
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477876
- Zoro #
- G223440178
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 25.19 in
- Width
- 59 in
Details
- Item
- Kitchen Carts-Islands
- Shape
- Rectangular
- Finish
- Wood
- Color
- Brown, White
- Material
- Manufactured Wood
Description
This white and brown 59-inch kitchen island with storage will add a cohesive look to the kitchen while also providing additional space and functionality. This durable manufactured wood rectangular island frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35.43-inch h x 59-inch w x 25.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.