67in Brushed Steel Coat Tree Rack
- Mfr # 372943
- Zoro # G023440101
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Depth
12 in
Material
Steel
Overall Length
67 in
Finish
Brushed Steel
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372943
- Zoro #
- G023440101
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Brushed Steel
- Item
- Coat Hangers
- Assembly
- Partial Assembly Needed
- Color
- Silver
Dimensions
- Depth
- 12 in
- Overall Length
- 67 in
- Width
- 12 in
Description
Practical yet stylish, this this 67in Brushed Steel Coat Tree Rack will be a clean and modern way to keep things neat and tidy. A great option for inside the door, hallway, or laundry room, this minimalist coat tree with six angled hooks will give you lots of storage capacity. Hang your coats, clothes, umbrellas, dog leash, keys and more on this stylish freestanding rack. 67-inch H x 12-inch W x 12-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.