68in Brown Wood Four Hook Freestanding Coat Rack
- Mfr # 372979
- Zoro # G123440551
product price:Â
$
222.99
/ea
Key Features
Depth
16.5 in
Width
16.5 in
Assembly
Full Assembly Needed
Overall Length
68.25 in
Material
Solid And Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372979
- Zoro #
- G123440551
- UPC #
- -
- Country of Origin
- China
- Item
- Coat Hangers
- Assembly
- Full Assembly Needed
- Material
- Solid And Manufactured Wood
- Color
- Brown
Dimensions
- Depth
- 16.5 in
- Width
- 16.5 in
- Overall Length
- 68.25 in
Description
The 68-inch brown wood four hook freestanding coat rack is a stylish and functional addition to your entryway, hall, or lobby. With its mid-century design, it adds a touch of elegance while ensuring your coats are neatly organized. Featuring four sturdy hooks, this coat rack provides ample space for jackets, scarves, and hats. The rich brown color beautifully complements various decor styles, making it a versatile choice for your home. Designed for easy placement, the freestanding feature allows you to position it wherever you need extra storage. Transform your entryway into a welcoming space with this practical and chic coat rack that combines form and function seamlessly. 68.25-inch h x 16.5-inch w x 16.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.