Shop HOMEROOTS
See all product information
Create Account
67in Light Oak and White Pantry Cabinet with Two Shelves
- Mfr # 488521
- Zoro # G523439049
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Finish
Glossy
Includes
No
Depth
15.75 in
Width
25.59 in
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488521
- Zoro #
- G523439049
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 15.75 in
- Width
- 25.59 in
Details
- Finish
- Glossy
- Item
- Pantry Cabinets
- Includes
- No
- Material
- Manufactured Wood
- Number of Adjustable Shelves
- 2
- Color
- Natural, White
Description
Enhance your kitchen storage with the 67-inch light oak and white pantry cabinet. Crafted from high-quality manufactured wood, this pantry cabinet features a stylish combination of white and natural tones that effortlessly complement any decor. With two spacious shelves, it provides ample storage for all your pantry essentials, keeping your space organized and clutter-free. Its sleek design and versatile color scheme make it a perfect addition to your kitchen, blending seamlessly with your existing furniture. Add functionality and style to your home with this modern pantry cabinet that embodies both elegance and practicality. Elevate your kitchen space with this chic storage solution that exudes charm and sophistication. 67.17-inch H x 25.59-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.