Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
White 39in Kitchen Island Set
- Mfr # 519055
- Zoro # G823439022
product price:Â
$
894.99
/ea
Key Features
Width
20.1 in
Finish
Glossy
Style
Modern
Depth
15.5 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 519055
- Zoro #
- G823439022
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 20.1 in
- Depth
- 15.5 in
Details
- Item
- Pantry Cabinets
- Finish
- Glossy
- Style
- Modern
- Color
- White
Description
This white 39in kitchen island set will add a cohesive look to the kitchen while also providing additional space and functionality. Made of a combination of durable manufactured wood this rectangular island set is a premium organizing solution that provides extra storage and counter space in addition to seating and serving space for dining. This unit features purposeful distressing for a slightly rustic and vintage design styling. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island set. 35.4in H x 39.3in W x 19.7in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.