67in Modern Black Pantry Cabinet with Five Shelves
- Mfr # 403773
- Zoro # G823440691
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Style
Modern
Depth
13.7 in
Width
35.4 in
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 403773
- Zoro #
- G823440691
- UPC #
- -
- Country of Origin
- Colombia
- Finish
- Matte
- Style
- Modern
- Item
- Pantry Cabinets
- Material
- Manufactured Wood
- Includes
- Yes
- Number of Adjustable Shelves
- 5
- Color
- Black
Dimensions
- Depth
- 13.7 in
- Width
- 35.4 in
Description
Upgrade your kitchen storage with the beautiful Milano Black Pantry Cabinet and organize it the way you always wanted to. Utilizing its height and many shelves you can maximize storage and keep a clutter-free kitchen. It features two single-door cabinets, two double-door cabinets, five shelves, and one handy drawer. It is made of premium-quality particle board with a beautiful black finish. 67in H x 35in W x 14in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.