Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Classic White Kitchen Hutch
- Mfr # 397844
- Zoro # G923438888
product price:Â
$
4,208.99
/ea
Key Features
Shape
Rectangular
Width
57.09 in
Depth
19.69 in
Finish
Matte
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397844
- Zoro #
- G923438888
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 57.09 in
- Depth
- 19.69 in
Details
- Shape
- Rectangular
- Finish
- Matte
- Material
- Solid Wood
- Color
- White
- Item
- Cabinets
- Number of Drawers
- 12
Description
Stacked with an array of drawers and cupboards the Classic White Kitchen Hutch is the perfect blend of vintage and contemporary style. Crafted from Mahogany wood with an all white semi gloss finish, the cabinet is equipped with multiple drawers in various dimensions and a variety of antique brass handles. Shaker style doors with glass inserts provide the perfect storage for your favorite collectibles. A central recess area with beadboard paneling design can accommodate your favorite books or even serve as a wine bar. 86.61in x 57.09in x 19.69in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.