Shop HOMEROOTS
See all product information
Create Account
34in Light Oak and White Pantry Cabinet
- Mfr # 473313
- Zoro # G923440560
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Width
23.6 in
Depth
15.9 in
Material
Manufactured Wood
Finish
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473313
- Zoro #
- G923440560
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 23.6 in
- Depth
- 15.9 in
Details
- Style
- Modern
- Material
- Manufactured Wood
- Item
- Pantry Cabinets
- Finish
- Nickel
- Includes
- Yes
- Number of Adjustable Shelves
- 2
- Color
- White
Description
Enhance your kitchen storage with this modern 34-inch light oak and white pantry cabinet crafted from high-quality manufactured wood. The sleek design and crisp white color effortlessly blend into any contemporary home decor, adding both style and functionality to your space. Perfect for storing pantry essentials, dinnerware, or kitchen gadgets, this pantry cabinet offers ample storage space while maintaining a minimalist aesthetic. The light oak accents add a touch of warmth to the overall look, creating a versatile piece that complements various interior styles. Upgrade your kitchen organization with this chic pantry cabinet that combines practicality with a trendy modern flair. 33.5-inch H x 23.6-inch W x 15.9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.