Zoro Homepage

68" Nickel Adjustable Floor Lamp With White Fabric Empire Shade

  • Mfr # 526244

  • Zoro # G622366369


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Width
21.75 in
Application Type
No
Material
Metal
Assembly Required
Partial Assembly Needed
Height
67.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526244
Zoro #
G622366369
UPC #
-
Country of Origin
China

Dimensions

Width
21.75 in
Height
67.5 in
Depth
19 in

Details

Application Type
No
Material
Metal
Assembly Required
Partial Assembly Needed
Color
White
Item
Floor Lamp

Description

Embrace the good life with this hard working and stylish 68-inch nickel adjustable floor lamp with white fabric empire shade. The base of this lamp is made of metal finished in a nickel tone. The lamp shade itself has a empire shape and is made of fabric, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 67.5-inch h x 21.75-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.