Shop HOMEROOTS
See all product information
Create Account
51in White Solid Wood Eight Hook Wall Mount Coat Rack
- Mfr # 397682
- Zoro # G423440701
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Depth
3.94 in
Includes
No
Width
51.18 in
Overall Length
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397682
- Zoro #
- G423440701
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Depth
- 3.94 in
- Width
- 51.18 in
- Overall Length
- 7.87 in
Details
- Assembly
- No Assembly Needed
- Includes
- No
- Item
- Coat Hangers
- Color
- White
- Material
- Solid Wood
Description
The 51-inch white solid wood eight hook wall mount coat rack is perfect for keeping your space organized. Handcrafted from mahogany wood, with eight large dark antiqued brass hooks, the rack has a semi glossy white painted finish. Creatively fashioned to include a small shelf, the top of the rack has just the right amount of space to display decorative artifacts or even a family photo. Crown moldings adorn the top of the shelf to complete the traditional look of this rack. The large multipurpose durable hooks are built to support coats, hats, keys and even handbags. Elevate your entryway or living area with this stylish and functional coat rack. 7.87-inch h x 51.18-inch w x 3.94-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.