
69" Gray Velvet Sofa And Toss Pillows With Dark Brown Legs
Mfr # 543707
Zoro # G822363083
product price: $868.99
/eaKey Features
Height (in)
37 in
Commercial Use
No
Depth (in)
32 in
Width (in)
69 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543707
Zoro #
G822363083
UPC #
-
Country of Origin
China
Dimensions
Height (in)
37 in
Depth (in)
32 in
Width (in)
69 in
Length
37 in
Depth
32 in
Size
W x L x D
Width
69 in
Details
Item
Sofas
Commercial Use
No
Assembly Required
Partial Assembly Needed
Color
Gray
Sleeper Sofa
No
Recliner
No
Upholstery Material
Velvet
Seating Capacity
3
Upholstered
Yes
Type
Sofa
Sofa Design
Standard
Style
Modern
Material
Solid Wood
Finish
Satin
Shape
Rectangular
Capacity
700 lb
Hand Crafted
No
Description
Designed for comfort and good looks, this 69-inch gray velvet sofa and toss pillows with dark brown legs is a great option to anchor your space. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Track arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 37-inch H x 69-inch W x 32-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.