69in White And Silver Faux Leather Love Seat
- Mfr # 329480
- Zoro # G323439140
product price:Â
$
2,037.99
/ea
Key Features
Color
Silver
Upholstery Material
Leather Match
Wood Species
Not Wood
Capacity
2
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329480
- Zoro #
- G323439140
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 69 in
- Depth
- 37 in
- Length
- 37 in
Details
- Color
- Silver
- Upholstery Material
- Leather Match
- Wood Species
- Not Wood
- Capacity
- 2
- Recliner
- No
- Assembly Required
- Full Assembly Needed
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Style
- Contemporary
- Shape
- Rectangular
- Upholstery Color
- White
- Finish
- Unfinished
- Material
- Manufactured Wood
- Item
- Love Seats
Description
This 69-inch white and silver faux leather love seat is made from sturdy and resilient leather match that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 37-inch H x 69-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.