Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Gray And Silver Faux Leather Love Seat
- Mfr # 329484
- Zoro # G923439076
product price:Â
$
2,037.99
/ea
Key Features
Width
69 in
Depth
37 in
Color
Silver
Length
37 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329484
- Zoro #
- G923439076
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 69 in
- Depth
- 37 in
- Length
- 37 in
Details
- Item
- Love Seats
- Color
- Silver
- Shape
- Rectangular
- Recliner
- No
- Material
- Manufactured Wood
- Upholstery Color
- Gray
- Assembly Required
- Full Assembly Needed
- Wood Species
- Not Wood
- Finish
- Natural
- Upholstery Material
- Leather Match
- Upholstery Pattern
- Solid Color
- Style
- Contemporary
- Capacity
- 2
Description
This 69-inch gray and silver faux leather love seat is made from sturdy and resilient leather match that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 37-inch H x 69-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.