Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Black And Silver Italian Leather Loveseat
- Mfr # 477571
- Zoro # G923439595
product price:Â
$
5,200.99
/ea
Key Features
Shape
Rectangular
Size
69" x 38" x 31"
Material
Solid and Manufactured Wood
Tufted Cushions
No
Wood Species
Alder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477571
- Zoro #
- G923439595
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Material
- Solid and Manufactured Wood
- Tufted Cushions
- No
- Wood Species
- Alder
- Upholstery Pattern
- Solid Color
- Style
- Modern
- Leg Material
- Chrome
- Upholstery Material
- Italian Leather
- Upholstery Color
- Black
- Assembly Required
- Full Assembly Needed
- Capacity
- 2
- Item
- Love Seats
- Recliner
- No
- Finish
- Chrome
- Color
- Silver
- Hand Crafted
- No
Dimensions
- Size
- 69" x 38" x 31"
- Depth
- 38 in
- Length
- 31 in
- Width
- 69 in
Description
Superior construction from fabulously soft and high grade leather gives this 69-inch black and silver italian leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Tuxedo arms offer a comfy place to rest and give this piece some interest and shape. Silver chrome legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 69-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.