Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Beige And Gold Italian Leather Loveseat
- Mfr # 477573
- Zoro # G423439873
product price:Â
$
5,200.99
/ea
Key Features
Width
69 in
Wood Species
Alder
Shape
Rectangular
Upholstery Pattern
Solid Color
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477573
- Zoro #
- G423439873
- UPC #
- -
- Country of Origin
- China
- Wood Species
- Alder
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
- Material
- Solid and Manufactured Wood
- Finish
- Glossy
- Style
- Modern
- Hand Crafted
- No
- Capacity
- 2
- Upholstery Material
- Italian Leather
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Beige
- Leg Material
- Metal
- Tufted Cushions
- No
- Color
- Gold
- Recliner
- No
- Item
- Love Seats
Dimensions
- Width
- 69 in
- Size
- 69" x 38" x 31"
- Length
- 31 in
- Depth
- 38 in
Description
Superior construction from fabulously soft and high grade leather gives this 69-inch beige and gold italian leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Tuxedo arms offer a comfy place to rest and give this piece some interest and shape. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 69-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.