Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in Beige 100% Linen And White Love Seat
- Mfr # 515742
- Zoro # G123438756
product price:Â
$
1,799.99
/ea
Key Features
Finish
Antique
Size
64" L x 37" D" x 42" H
Material
Manufactured Wood
Hand Crafted
No
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515742
- Zoro #
- G123438756
- UPC #
- -
- Country of Origin
- Viet Nam
- Finish
- Antique
- Material
- Manufactured Wood
- Hand Crafted
- No
- Tufted Cushions
- No
- Capacity
- 2
- Leg Material
- Solid And Manufactured Wood
- Upholstery Material
- 100% Linen
- Assembly Required
- Full Assembly Needed
- Color
- Off White
- Shape
- Rectangular
- Style
- Transitional
- Item
- Love Seats
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Beige
Dimensions
- Size
- 64" L x 37" D" x 42" H
- Width
- 64 in
- Depth
- 37 in
- Length
- 42 in
Description
Designed for comfort and good looks, this 64in beige 100% linen and white standard love seat is a great option to anchor your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 42in H x 64in W x 37in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.