Shop HOMEROOTS
See all product information
Create Account
6in Yellow Lemon Metal Handmade Tray
Mfr # 483172
Zoro # G823438735
product price:Â $22.49
/eaKey Features
Overall Depth
4.5 in
Material
Metal
Size
Small
Finish
Matte
Capacity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483172
- Zoro #
- G823438735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 4.5 in
- Size
- Small
- Length
- 0.75 in
- Overall Width
- 6 in
Details
- Material
- Metal
- Item
- Trays
- Finish
- Matte
- Capacity
- 5
- Shape
- Lemon
- Tray Type
- Vanity Tray
- Theme
- Novelty
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- No
- Color
- Yellow
- Microwave Safe
- No
- Chip Resistant
- No
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
Description
This 6in yellow lemon metal handmade tray will add a beautiful decorative accent to your decor. Crafted from sturdy and durable metal, this lemon tray is versatile enough to blend with a variety of color palettes and aesthetics. Intended for decorative, non-food use only, it's the perfect decorative accent piece. 0.75in H x 6in W x 4.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.