Set of Two Brown Solid Wood Round Trays With Handles
- Mfr # 574111
- Zoro # G723439818
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Tray Type
Vanity Tray
Overall Width
13 in
Overall Depth
13 in
Shape
Round
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574111
- Zoro #
- G723439818
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Width
- 13 in
- Overall Depth
- 13 in
- Length
- 4.5 in
Details
- Tray Type
- Vanity Tray
- Shape
- Round
- Finish
- Natural
- Food Safe
- No
- Capacity
- 100
- Color
- Brown
- Chip Resistant
- No
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Tray Pattern
- Solid Color
- Microwave Safe
- No
- Item
- Trays
Description
This set of two brown solid wood round trays with handles is beautiful enough to be left out on the counter or shelf when not in use. Crafted from genuine mango wood in a rustic and artisanal style, these gorgeous round centerpiece trays will look great in any room. Designed with handles for easy transport and convenience. Intended for decorative, non-direct food use only, it's perfect for serving or displaying a collection of candles, perfume, decor, and more. Each set comes with two pieces that can be used separately or together. 4.50-inch h x 13.00-inch w x 13.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.