Zoro Homepage

70" Steel Reading Floor Lamp With Silver Cone Shade

  • Mfr # 523359

  • Zoro # G522368555


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
70 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
38 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523359
Zoro #
G522368555
UPC #
-
Country of Origin
China

Dimensions

Height
70 in
Width
38 in
Depth
13 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Metal
Item
Floor Lamp

Description

This 70" steel reading floor lamp with silver cone shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a steel tone. The lamp shade itself has a cone shape and is made of metal, which makes it a perfect choice. Next to your desk or favorite chair this single base task/reading lamp is designed to make your work or activities easier with concentrated light in just the space you need it. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 70" H x 38" W x 13" D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.