Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in Cream and Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720545
- Zoro # G223440109
product price:Â
$
5,326.99
/ea
Key Features
Capacity
2
Recliner
Yes
Tufted Cushions
No
Style
Transitional
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720545
- Zoro #
- G223440109
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 77" L x 43" D" x 31" H
- Length
- 31 in
- Depth
- 43 in
- Width
- 77 in
Details
- Capacity
- 2
- Upholstery Color
- Cream
- Recliner
- Yes
- Tufted Cushions
- No
- Style
- Transitional
- Wood Species
- Not Wood
- Leg Material
- Solid Wood
- Reclining Type
- Power
- Upholstery Pattern
- Solid Color
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Color
- Brown
- Shape
- Rectangular
- Material
- Stainless Steel
- Item
- Love Seats
Description
Made of top quality, supple leather, this 77-inch cream and brown italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.