Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18in X 54in X 36in White Marble Gray Oak Wood Server
- Mfr # 347332
- Zoro # G223440161
product price:Â
$
814.99
/ea
Key Features
Sideboard Type
Server
Shape
Rectangular
Depth
54 in
Door Included
No
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347332
- Zoro #
- G223440161
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 54 in
- Length
- 36 in
- Width
- 18 in
Details
- Sideboard Type
- Server
- Shape
- Rectangular
- Door Included
- No
- Material
- Solid Wood
- Number of Drawers
- 3
- Item
- Sideboards
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Style
- Transitional
- Includes
- Yes
- Color
- Gray, Oak, White
- Assembly Required
- Full Assembly Needed
Description
This gorgeous server will leave an irresistible ambience of modern sophistication in your kitchen area. It features a lovely wooden and marble frame, sculpted with artistic brilliance. It stands firmly on metal legs while flaunting a white marble and gray oak finish. This storage is spotless and impeccably cut. It is also delicately streamlined to fit into modern spaces, as well as blend with any industrial decor theme. It is available in the dimension of 18 by 54 by 36 inches and takes its inspiration from rustic designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.