Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Black Wood Fireplace TV Stand With Fireplace
- Mfr # 734202
- Zoro # G723438965
product price:Â
$
524.99
/ea
Key Features
Natural Variation Type
Natural Wood Grain Color Variation
Height
14.9 in
Color
Black
Hutch Included
No
Capacity
220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734202
- Zoro #
- G723438965
- UPC #
- -
- Country of Origin
- China
- Natural Variation Type
- Natural Wood Grain Color Variation
- Color
- Black
- Hutch Included
- No
- Capacity
- 220
- Stand Type
- TV Stand
- Item
- TV Stands
- Material
- Manufactured Wood
- Finish
- Glossy
- Wood Type
- MDF
- Assembly Required
- Partial Assembly Needed
- Bridge Included
- No
Dimensions
- Height
- 14.9 in
- Length
- 27.1 in
- Width
- 70 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 70-inch black wood fireplace tv stand with fireplace is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Ideal for tv placement and storage in your living room, bedroom or office. 27.10-inch h x 70.00-inch w x 14.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.