70in Black Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723797
- Zoro # G523440205
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Capacity
200
Width
70 in
Assembly Required
Partial Assembly Needed
Hutch Included
No
Height
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723797
- Zoro #
- G523440205
- UPC #
- -
- Country of Origin
- China
- Capacity
- 200
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Hutch Included
- No
- Natural Variation Type
- No Natural Variation
- Finish
- Unfinished
- Color
- Black
- Bridge Included
- No
- Wood Type
- MDF
- Material
- Manufactured Wood
- Stand Type
- Entertainment Center
Dimensions
- Width
- 70 in
- Height
- 15.7 in
- Length
- 23 in
Description
Make a true home theater of your room with this captivating 70-inch black wood fireplace entertainment center with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Ideal for tv placement and storage in your living room, bedroom or office. 23.00-inch h x 70.00-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.