71in Classic White and Black Entertainment Unit with Two Drawers
- Mfr # 397710
- Zoro # G823439411
product price:Â
$
1,081.99
/ea
Key Features
Natural Variation Type
No Natural Variation
Stand Type
TV Stand
Color
Black, White
Material
Solid Wood
Length
17.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397710
- Zoro #
- G823439411
- UPC #
- -
- Country of Origin
- Indonesia
- Natural Variation Type
- No Natural Variation
- Stand Type
- TV Stand
- Item
- TV Stands
- Color
- Black, White
- Material
- Solid Wood
- Finish
- Glossy
- Bridge Included
- No
- Hutch Included
- No
- Wood Type
- MDF
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 17.72 in
- Width
- 70.87 in
- Height
- 17.72 in
Description
A quinessential innovation, the Classic White and Black Entertainment Unit with Two Drawers is the perfect example of form and function. At just the perfect level and crafted from mahogany wood with a combination of semi-glossy white and black paint finish the table hits the vintage spot with it's flared crown moldings, moulded plinth base, bevelled drawers and antique brass cup handles. Elegantly equipped with two drawers and two wide shelves, it proivides a substantial amount of space to store all your media components, gadgets and even personal belongings. Cord cut-outs are placed in the open shelf to organize and manage your cords and wires. Owing to it's dual color arrangement, the unit can be easily synchronized with any classic chic or contemporary decor in your home. 17.72in x 70.87in x 17.72in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.