70in Black Wood Fireplace TV Stand With Fireplace
- Mfr # 734203
- Zoro # G523438783
product price:Â
$
456.99
/ea
Key Features
Color
Black
Material
Manufactured Wood
Length
27.1 in
Finish
Glossy
Width
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734203
- Zoro #
- G523438783
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Manufactured Wood
- Item
- TV Stands
- Finish
- Glossy
- Assembly Required
- Partial Assembly Needed
- Bridge Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Stand Type
- TV Stand
- Capacity
- 220
- Hutch Included
- No
- Wood Type
- MDF
Dimensions
- Length
- 27.1 in
- Width
- 70 in
- Height
- 14.9 in
Description
Create the ultimate blend of style, function, and design with this 70-inch black wood fireplace tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Ideal for tv placement and storage in your living room, bedroom or office. 27.10-inch h x 70.00-inch w x 14.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.