Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black and Gold Harlequin Sideboard Storage Cabinet
- Mfr # 401673
- Zoro # G323440023
product price:Â
$
1,024.99
/ea
Key Features
Depth
16.5 in
Assembly Required
Full Assembly Needed
Style
Contemporary
Number of Drawers
2
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401673
- Zoro #
- G323440023
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 16.5 in
- Width
- 61.25 in
- Length
- 31.75 in
- Size
- 61.25 x 16.5 x 31.75 in
Details
- Item
- Sideboards
- Assembly Required
- Full Assembly Needed
- Style
- Contemporary
- Number of Drawers
- 2
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Door Included
- Yes
- Glass Doors
- No
- Purposeful Distressing Type
- No Distressing
- Includes
- Yes
- Color
- Black
- Material
- Solid Wood
Description
Add a stunning contemporary statment piece to dining or living space with this Black and Gold Harlequin Sideboard Storage Cabinet. Adjustable shelves organize anything from dinnerware, serving platters, candles and linens, while two hidden drawers tuck away flatware and accessories. Sleek and swanky dark gold accents, including modern square door pulls, accent the deep ebony finish giving this storage cabinet a unique and rich look. 31.8in x 61.3in x 16.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.