70in Tan And Gold Curved Loveseat and Toss Pillows
- Mfr # 348221
- Zoro # G923440041
product price:Â
$
3,300.99
/ea
Key Features
Length
38 in
Wood Species
Not Wood
Hand Crafted
No
Upholstery Material
Polyester Blend
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348221
- Zoro #
- G923440041
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Wood Species
- Not Wood
- Hand Crafted
- No
- Upholstery Material
- Polyester Blend
- Material
- Solid and Manufactured Wood
- Style
- Traditional
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Color
- Gold
- Upholstery Color
- Tan
- Finish
- Glossy
- Shape
- Rectangular
- Number of Toss Pillows
- 5
- Assembly Required
- Full Assembly Needed
Dimensions
- Length
- 38 in
- Depth
- 41 in
- Width
- 70 in
- Size
- 70" L x 41" D" x 38" H
Description
Add an air of fashion to your space with this fabulous 70-inch tan and gold curved loveseat and toss pillows. Recessed arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 38-inch H x 70-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.