80in Light Brown Solid Wood Three Drawer Sideboard Soft Close with Four Glass Doors
- Mfr # 611025
- Zoro # G923439014
product price:Â
$
3,548.99
/ea
Key Features
Soft Close or Self Close Drawers
Yes
Purposeful Distressing Type
No Distressing
Door Included
Yes
Glass Doors
Yes
Number of Drawers
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611025
- Zoro #
- G923439014
- UPC #
- -
- Country of Origin
- India
- Soft Close or Self Close Drawers
- Yes
- Purposeful Distressing Type
- No Distressing
- Door Included
- Yes
- Glass Doors
- Yes
- Number of Drawers
- 3
- Felt Lined Drawers
- No
- Door Design
- Wood and Glass
- Sideboard Type
- Sideboard
- Material
- Solid Wood
- Silverware Tray
- No
- Style
- Modern
- Commercial Use
- No
- Item
- Sideboards
- Shape
- Rectangular
- Sliding Doors
- No
- Includes
- Yes
- Capacity
- 300
- Assembly Required
- No Assembly Needed
- Color
- Light Brown
Dimensions
- Depth
- 18 in
- Width
- 80 in
- Length
- 36 in
Description
Glass doors give this cabinet a luminous and unique designer touch. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases a modern style in a light brown finish. It features three drawers for ample storage and shelves for display, while the elegant brass hardware adds a sophisticated accent. The combination of wood and glass in its door design enhances its aesthetic appeal. 36.00-inch h x 80.00-inch w x 18.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.