74in Dark Brown Solid Wood
- Mfr # 347487
- Zoro # G823439343
product price:Â
$
2,899.99
/ea
Key Features
Material
Solid Wood
Length
31 in
Height
21 in
Capacity
170
Width
74 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347487
- Zoro #
- G823439343
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Capacity
- 170
- Finish
- Matte
- Assembly Required
- No Assembly Needed
- Color
- Dark Brown
- Item
- TV Stands
Dimensions
- Length
- 31 in
- Height
- 21 in
- Width
- 74 in
Description
Experience entertainment right in the comfort of your own home with the 74-inch dark brown solid wood tv stand. This traditional-style piece features three cabinets, offering ample storage space for your media essentials without compromising on style. Crafted from solid wood, this tv stand is a durable and elegant addition to your living room, bedroom, or office decor. The rich dark brown color adds warmth and sophistication to any space, making it a versatile and practical choice for your media needs. 31-inch h x 74-inch w x 21-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.