Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71" Black and White Single Drawer Combo Dresser
- Mfr # 403745
- Zoro # G122909042
product price:Â
$
814.99
/ea
Key Features
Capacity
30 lb
Style
Modern
Hutch Included
No
Number of Doors
6
Felt Lined Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403745
- Zoro #
- G122909042
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Size
- No
- Length
- 71.2 in
- Depth
- 18.6 in
- Width
- 63.7 in
Details
- Capacity
- 30 lb
- Style
- Modern
- Hutch Included
- No
- Number of Doors
- 6
- Felt Lined Drawers
- No
- Material
- Manufactured Wood
- Number of Drawers
- 1
- Doors Included
- Yes
- Dresser Orientation
- Vertical
- Item
- Dressers
- Commercial Use
- No
- Color
- Black, White
- Dresser Type
- Combo Dresser
- Number of Interior Shelves
- 8
- Finish
- Matte
- Assembly Required
- Full Assembly Needed
- Soft Close or Self Close Drawer Glides
- Yes
Description
Enhance your room into a visually delightful and highly functional space with this 71-inch black and white single drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Its a high quality piece, made from high grade manufactured wood. The black and white coloration of this piece gives it an updated, and modern edge. 71.2-inch H x 63.7-inch W x 18.6-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.