This item is Discontinued.

Homeroots 71" Black Carved Geometric Mirrored Three Door Four Drawer Combo Dresser 569304

71" Black Carved Geometric Mirrored Three Door Four Drawer Combo Dresser (Discontinued)

  • Mfr # 569304
  • Zoro # G522367091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569304
Zoro #
G522367091
UPC #
-
Country of Origin
China

Dimensions

Depth
19.69 in
Height
70.87 in
Width
47.2 in
Length
70.87 in

Details

Item
Dressers
Color
Black
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Application Type
No
Style
Modern
Capacity
20 lb
Commercial Use
No
Finish
Matte
Number of Interior Shelves
4
Doors Included
Yes
Hutch Included
No
Number of Doors
3
Dresser Orientation
Vertical
Dresser Type
Combo Dresser
Number of Drawers
4

Description

Add personality to your bedroom style and a feeling of coziness with this 71-inch black carved geometric mirrored three door four drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The black and gray coloration of this piece is neutral and will blend easily with most any decor. The black and gray coloration of this piece gives it an updated, and modern edge. 70.87-inch h x 47.2-inch w x 19.69-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.