71in Black And Silver Genuine Leather Love Seat
- Mfr # 329598
- Zoro # G023438627
product price:Â
$
4,129.99
/ea
Key Features
Length
29 in
Assembly Required
Full Assembly Needed
Depth
41 in
Wood Species
Not Wood
Upholstery Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329598
- Zoro #
- G023438627
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Assembly Required
- Full Assembly Needed
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Color
- Silver
- Upholstery Color
- Black
- Upholstery Material
- Genuine Leather
- Material
- Manufactured Wood
- Style
- Modern
- Finish
- Natural
- Capacity
- 2
- Recliner
- No
- Shape
- Rectangular
Dimensions
- Length
- 29 in
- Depth
- 41 in
- Width
- 71 in
Description
Superior construction from fabulously soft and high grade leather gives this 71-inch black and silver genuine leather love seat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 29-inch H x 71-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.