71in Gray And Silver Genuine Leather Love Seat
- Mfr # 329590
- Zoro # G023439358
product price:Â
$
4,129.99
/ea
Key Features
Material
Manufactured Wood
Style
Modern
Length
29 in
Depth
41 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329590
- Zoro #
- G023439358
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 29 in
- Depth
- 41 in
- Width
- 71 in
Details
- Material
- Manufactured Wood
- Style
- Modern
- Finish
- Natural
- Capacity
- 2
- Item
- Love Seats
- Color
- Silver
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Gray
- Upholstery Material
- Genuine Leather
- Shape
- Rectangular
- Recliner
- No
- Wood Species
- Not Wood
- Assembly Required
- Full Assembly Needed
Description
Made of the highest quality, supple leather, this 71-inch gray and silver genuine leather love seat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 29-inch H x 71-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.