79in Modern Black Pantry Cabinet with Five Shelves
- Mfr # 403770
- Zoro # G423440527
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Depth
13.7 in
Number of Adjustable Shelves
5
Material
Manufactured Wood
Finish
Matte
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403770
- Zoro #
- G423440527
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 13.7 in
- Width
- 15.7 in
Details
- Item
- Pantry Cabinets
- Number of Adjustable Shelves
- 5
- Material
- Manufactured Wood
- Finish
- Matte
- Includes
- No
- Style
- Modern
- Color
- Black
Description
Elegant and modern, the Black Sleek and Tall Pantry Cabinet is an ideal piece for kitchen storage. Utilizing its height and narrow footprint, you can maximize storage and keep a clutter-free kitchen. It features five shelves, two cabinets with all-metal hardware, and adjustable metal legs. It is made of premium-quality engineered wood painted in a beautiful black wenge finish. 79in H x 16in W x 14in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.