71in Black Wood Corner Bar Cabinet
- Mfr # 552282
- Zoro # G623439826
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Solid Wood Frame
No
Weight Capacity
250 lbs
Shape
Corner
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552282
- Zoro #
- G623439826
- UPC #
- -
- Country of Origin
- Colombia
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
- Item
- Cabinets
- Weight Capacity
- 250 lbs
- Shape
- Corner
- Color
- White
- Gloss Finish
- No
- Mirrored Finish
- No
- Finish
- Matte
- Glass Doors
- No
- Lacquered
- No
- Cabinet Doors
- No
- Material
- Manufactured Wood
- Shelves Included
- Yes
- Cabinet Type
- Bar Cabinet
- Cabinet Design
- Corner
Dimensions
- Overall Depth
- 18.5 in
- Width
- 18.5 in
- Overall Length
- 70.8 in
Description
This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.80-inch h x 18.50-inch w x 18.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.