62in Beige Wood Enclosed and Open Storage TV Stand With Fireplace
- Mfr # 734226
- Zoro # G723438309
product price:Â
$
265.99
/ea
Key Features
Natural Variation Type
Natural Wood Grain Color Variation
Length
18.81 in
Assembly Required
Partial Assembly Needed
Capacity
220
Hutch Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 734226
- Zoro #
- G723438309
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18.81 in
- Width
- 62 in
- Height
- 15.6 in
Details
- Item
- TV Stands
- Natural Variation Type
- Natural Wood Grain Color Variation
- Assembly Required
- Partial Assembly Needed
- Capacity
- 220
- Hutch Included
- No
- Finish
- Glossy
- Bridge Included
- No
- Wood Type
- MDF
- Stand Type
- TV Stand
- Color
- Beige
- Material
- Manufactured Wood
Description
Make a true home theater of your room with this captivating 62-inch beige wood enclosed and open storage tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 18.81-inch h x 62.00-inch w x 15.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.