71in Dark Brown Wood Pantry Or Storage Closet
- Mfr # 477592
- Zoro # G023440644
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
Includes
No
Wood Species
Ash
Number of Adjustable Shelves
4
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477592
- Zoro #
- G023440644
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 23.6 in
- Depth
- 11.8 in
Details
- Includes
- No
- Wood Species
- Ash
- Number of Adjustable Shelves
- 4
- Finish
- Matte
- Style
- Modern
- Material
- Manufactured Wood
- Item
- Pantry Cabinets
- Color
- Dark Brown
Description
Add functional storage to your space with this 71-inch dark brown wood pantry or storage closet. Designed in a sleek rectangular shape, this freestanding cabinet seamlessly fits into any modern decor. It features spacious storage cabinets, perfect for organizing kitchen essentials or displaying your favorite wine collection. Made from durable manufactured wood with a stylish laminate top, it offers both longevity and aesthetic appeal. The beautiful ash wood species adds a touch of natural elegance, while the rich dark brown color enhances the overall sophistication of your room. This pantry cabinet is the ideal solution for maximizing your storage options without sacrificing style. 70.8-inch h x 23.6-inch w x 11.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.