Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Dark Gray Wood Carved Abstract Sideboard With Three Doors
Mfr # 722662
Zoro # G223440079
product price:Â $2,999.99
/eaKey Features
Style
Contemporary
Purposeful Distressing Type
No Distressing
Sliding Doors
No
Door Included
Yes
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 722662
- Zoro #
- G223440079
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 71 in
- Depth
- 20 in
- Length
- 30 in
Details
- Style
- Contemporary
- Purposeful Distressing Type
- No Distressing
- Sliding Doors
- No
- Door Included
- Yes
- Item
- Sideboards
- Material
- Manufactured Wood
- Sideboard Type
- Sideboard
- Includes
- No
- Capacity
- 120
- Commercial Use
- No
- Finish
- Natural
- Silverware Tray
- No
- Glass Doors
- No
- Soft Close or Self Close Drawers
- Yes
- Door Design
- Contoured
- Assembly Required
- Partial Assembly Needed
- Color
- Dark Gray
- Shape
- Rectangular
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This contemporary sideboard is crafted from high-quality manufactured wood, ensuring durability and style. Its dark gray color adds a sleek touch to any decor, while the carved abstract detailing enhances its appealing texture. Featuring contoured doors, this sideboard provides both aesthetic charm and functional organization. With inner shelves included, it offers ample space for all your essentials, making it a perfect addition to your living area or dining space. 30.00-inch h x 71.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.