Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
66in Gray Distressed Solid Wood Carved Floral Six Drawer Sideboard with Two Doors
- Mfr # 521379
- Zoro # G023439716
product price:Â
$
3,182.99
/ea
Key Features
Width
66 in
Includes
Yes
Door Included
Yes
Material
Solid Wood
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521379
- Zoro #
- G023439716
- UPC #
- -
- Country of Origin
- India
- Includes
- Yes
- Door Included
- Yes
- Material
- Solid Wood
- Commercial Use
- No
- Felt Lined Drawers
- No
- Sliding Doors
- No
- Sideboard Type
- Sideboard
- Finish
- Natural
- Item
- Sideboards
- Door Design
- Carved Floral
- Assembly Required
- No Assembly Needed
- Silverware Tray
- No
- Capacity
- 150
- Style
- Rustic
- Soft Close or Self Close Drawers
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Number of Drawers
- 6
- Glass Doors
- No
- Shape
- Rectangular
- Color
- Gray
Dimensions
- Width
- 66 in
- Depth
- 20 in
- Length
- 36 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases a rustic style that adds warmth to any setting. Its elegant gray color and carved floral detailing enhance its visual appeal while offering an inviting touch. With six spacious drawers and shelves included, it provides ample storage for your essentials. The purposeful distressing technique, featuring wood scoring and rub through, gives each piece a unique character and charm. 36-inch h x 66-inch w x 20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.