60in Natural Distressed Solid Wood Three Drawer Sideboard With Two Doors
- Mfr # 606318
- Zoro # G023439518
product price:Â
$
2,669.99
/ea
Key Features
Includes
Yes
Commercial Use
Yes
Glass Doors
No
Door Design
Paneled
Soft Close or Self Close Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606318
- Zoro #
- G023439518
- UPC #
- -
- Country of Origin
- India
- Includes
- Yes
- Commercial Use
- Yes
- Glass Doors
- No
- Item
- Sideboards
- Door Design
- Paneled
- Soft Close or Self Close Drawers
- No
- Finish
- Natural
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Felt Lined Drawers
- No
- Sideboard Type
- Sideboard
- Sliding Doors
- No
- Shape
- Rectangular
- Silverware Tray
- No
- Material
- Solid Wood
- Capacity
- 50
- Style
- Coastal
- Number of Drawers
- 3
- Assembly Required
- No Assembly Needed
- Door Included
- Yes
- Color
- Natural
Dimensions
- Width
- 60 in
- Length
- 36 in
- Depth
- 15 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard exudes a natural charm that complements coastal decor beautifully. Its purposeful distressing, featuring wood scoring and rub through, adds character and depth to the piece. Equipped with three spacious drawers and ample shelves, it provides practical storage solutions for your essentials. The paneled door design and elegant brass hardware finish further enhance its aesthetic appeal, making it a stylish addition to any home. 36.00-inch h x 60.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.