Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Gray Glass Cabinet Enclosed Storage Mirrored TV Stand
- Mfr # 555130
- Zoro # G623438690
product price:Â
$
1,304.99
/ea
Key Features
Stand Type
TV Stand
Wood Species
Birch
Finish
Glossy
Length
16 in
Capacity
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555130
- Zoro #
- G623438690
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Height
- 18 in
- Width
- 71 in
Details
- Stand Type
- TV Stand
- Wood Species
- Birch
- Finish
- Glossy
- Item
- TV Stands
- Capacity
- 80
- Material
- Glass
- Natural Variation Type
- No Natural Variation
- Assembly Required
- Partial Assembly Needed
- Wood Type
- MDF
- Bridge Included
- No
- Color
- Gray
- Hutch Included
- No
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 71-inch gray glass cabinet enclosed storage mirrored tv stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable glass and features a contemporary design style. Ideal for tv placement and storage in your living room, bedroom or office. 16-inch h x 71-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.