59in Black Cabinet Enclosed Storage TV Stand
- Mfr # 490380
- Zoro # G723439559
product price:Â
$
454.99
/ea
Key Features
Wood Type
MDF
Length
23.75 in
Capacity
100
Finish
Matte
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490380
- Zoro #
- G723439559
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- TV Stands
- Wood Type
- MDF
- Capacity
- 100
- Finish
- Matte
- Stand Type
- TV Stand
- Material
- Manufactured Wood
- Natural Variation Type
- No Natural Variation
- Wood Species
- Rubberwood
- Assembly Required
- Partial Assembly Needed
- Color
- Black
- Bridge Included
- No
- Hutch Included
- No
Dimensions
- Length
- 23.75 in
- Height
- 15.5 in
- Width
- 59 in
Description
Experience entertainment right in the comfort of your own home with the 59-inch black cabinet enclosed storage tv stand. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 23.75-inch H x 59-inch W x 15.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.